This product requires certification to purchase.

1-Hook Robe Hook in Polished Chrome

Newport Brass

Alveston 1-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #N890-1650-26
  • Item #8691057
  • Manufacturer Part #890-1650-26
3.3 out of 5 Customer Rating
Brand image
Newport Brass

Alveston 1-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #N890-1650-26
  • Item #8691057
  • Manufacturer Part #890-1650-26
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
2-47/100 in
Height
1-97/100 in
Projection
2-7/16 in
Width
2-47/100 in
Characteristics & Features
Collection
Alveston
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Hooks
1
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
709180150221