This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Uncoated Polished Brass - Living (Trim Only)

Newport Brass

Astor Single Handle Multi Function Shower Faucet in Uncoated Polished Brass - Living (Trim Only)

  • Fast #
  • Part #N3-924BP-03N
  • Item #1490355
  • Manufacturer Part #3-924BP-03N
3.4 out of 5 Customer Rating
Brand image
Newport Brass

Astor Single Handle Multi Function Shower Faucet in Uncoated Polished Brass - Living (Trim Only)

  • Fast #
  • Part #N3-924BP-03N
  • Item #1490355
  • Manufacturer Part #3-924BP-03N
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Cross Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Astor
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Jet, Rain
Trim Only:
Yes
UPC:
760724256755
Valve Trim Type:
Pressure Balancing