2 Handle Cross Vertical BIDET Faucet With Vacuum Breaker Satin Nickel
Alveston 2 Handle Cross Vertical BIDET Faucet With Vacuum Breaker Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- Quarter turn washerless ceramic disc valve cartridges
- Basin mounted aerated spray nozzle and pop-up drain with tailpiece
- Code compliant vacuum breaker
- Quarter-turn Washerless ceramic disc valve cartridges
- Basin-mounted aerated spray nozzle and pop-up drain with tailpiece
- 2.4 gallons (9.1 liters) per minute minimum flow rate
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Bidet Type:
- Vertical
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Alveston
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 5-7/20
- IAPMO Listed:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spray Type:
- Vertical
- Type:
- N929/15S
- UPC:
- 760724323297
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes