Alveston 4 in. Brass Handle in Antique Brass

Part #N3-163B/06  |  Item #2000587  |  Manufacturer Part #3-163B/06

$205.10 EACH

Color/Finish: Antique Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use with Bowery wall-mount tub filler
  • Red/blue glide rings optional, included
  • ADA compliant metal lever handles
  • 1/4 turn stops

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-606U, 1-607U, 1-617, 1-701, 4-922BP

CSA Certified: CSA B125.1

Collection: Alveston

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Depth: 2-9/10 in

Escutcheon Height: 2-9/25 in

Escutcheon Width: 2-9/25 in

Handle Length in : 2-23/25 in

Handle Material: Brass

Handle Type: Cross

Height: 2-15/16 in

IAPMO Listed: Yes

Length: 2-23/25 in

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Transfer & Diverter, Volume Control

Weight: 0.42

cUPC Certified: Yes