Single Handle Diverter or Volume Control Valve Trim in Satin Brass - PVD
Alveston Single Handle Diverter or Volume Control Valve Trim in Satin Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Bowery bath collection
- Kit includes two metal lever handles
- Includes optional red/blue glide rings
- 1/4 turn handle stops
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Alveston
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Escutcheon Height:
- 2-9/25
- Escutcheon Width:
- 2-9/25
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 760724979524
- Valve Trim Type:
- Transfer & Diverter, Volume Control