4 in. Brass Handle in Satin Bronze - PVD
Alveston 4 in. Brass Handle in Satin Bronze - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handle assembly for control valve
- Diverter: order handle & Diverter Valve part #1-617
- Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Brand Model Compatibility:
- 4-924BP Tub and Shower Trim
- CSA Certified:
- CSA B125.1
- Collection:
- Alveston
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Height:
- 2-15/16
- IAPMO Listed:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724979944