This product requires certification to purchase.

Round Closed Towel Ring in Polished Nickel - Natural

Newport Brass

Alveston Round Closed Towel Ring in Polished Nickel - Natural

  • Fast #
  • Part #N890-1410-15
  • Item #8689814
  • Manufacturer Part #890-1410/15
5 out of 5 Customer Rating
Brand image
Newport Brass

Alveston Round Closed Towel Ring in Polished Nickel - Natural

  • Fast #
  • Part #N890-1410-15
  • Item #8689814
  • Manufacturer Part #890-1410/15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-9/16 in
Base Plate Width:
2-9/16 in
CARB OTC LEED Compliant:
No
Collection:
Alveston
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
2-7/16 in
Diameter:
6-5/16 in
GSA Approved:
No
Hardware Included:
No
Height:
7-3/8 in
IAPMO Listed:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
2-7/16 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Ring Type:
Closed
Shape:
Round
UPC:
709180150146
Width:
6-5/16 in