This product requires certification to purchase.

2-7/8 in. Double Robe Hook in Satin Nickel

Newport Brass

Amisa 2-7/8 in. Double Robe Hook in Satin Nickel

  • Fast #
  • Part #N15-13-15S
  • Item #3728622
  • Manufacturer Part #15-13-15S
3.7 out of 5 Customer Rating
Brand image
Newport Brass

Amisa 2-7/8 in. Double Robe Hook in Satin Nickel

  • Fast #
  • Part #N15-13-15S
  • Item #3728622
  • Manufacturer Part #15-13-15S
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid brass construction
  • Complements Amisa product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
2-17/20
CARB OTC LEED Compliant:
No
Collection:
Amisa
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
3-1/4
GSA Approved:
No
Height:
2-17/20
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
2-67/100
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388744396
Width:
4-11/100