This product requires certification to purchase.

Single Handle Diverter or Volume Control Valve Trim in Polished Gold - PVD

Newport Brass

Amisa Single Handle Diverter or Volume Control Valve Trim in Polished Gold - PVD

  • Fast #
  • Part #N3-188H-24
  • Item #1996907
  • Manufacturer Part #3-188H-24
5 out of 5 Customer Rating
Brand image
Newport Brass

Amisa Single Handle Diverter or Volume Control Valve Trim in Polished Gold - PVD

  • Fast #
  • Part #N3-188H-24
  • Item #1996907
  • Manufacturer Part #3-188H-24
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Lever Handle is ADA compliant when used with Newport Brass valves
  • Complements Malvina product series
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Amisa
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold - PVD
Escutcheon Height:
2-17/20 in
Escutcheon Width:
2-17/20 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
760724010814
Valve Trim Type:
Transfer & Diverter, Volume Control