3 in. Brass Handle in Midnight Chrome
Amisa 3 in. Brass Handle in Midnight Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Lever Handle is ADA compliant when used with Newport Brass valves
- Complements Malvina product series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Amisa
- Color Finish Category:
- Chromes
- Color Finish Name:
- Midnight Chrome
- Escutcheon Height:
- 2-17/20
- Escutcheon Width:
- 2-17/20
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 709180181089
- Valve Trim Type:
- Transfer & Diverter, Volume Control
- WaterSense Labeled:
- No