This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Antique Nickel Trim Only

Newport Brass

Amisa Single Handle Bathtub & Shower Faucet in Antique Nickel Trim Only

  • Fast #
  • Part #N4-984BP/15A
  • Item #3748387
  • Manufacturer Part #4-984BP/15A
4.7 out of 5 Customer Rating
Brand image
Newport Brass

Amisa Single Handle Bathtub & Shower Faucet in Antique Nickel Trim Only

  • Fast #
  • Part #N4-984BP/15A
  • Item #3748387
  • Manufacturer Part #4-984BP/15A
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • ADA compliant lever handle assembly options for control valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016
Application:
Residential
Collection:
Amisa
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Escutcheon Height:
7-3/4 in
Escutcheon Width:
7-3/4 in
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
760724106081
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes