This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Gold - PVD Lever Handle

Newport Brass

Amisa Two Handle Widespread Bathroom Sink Faucet in Polished Gold - PVD Lever Handle

  • Fast #
  • Part #N980-24
  • Item #1489074
  • Manufacturer Part #980-24
4 out of 5 Customer Rating
Brand image
Newport Brass

Amisa Two Handle Widespread Bathroom Sink Faucet in Polished Gold - PVD Lever Handle

  • Fast #
  • Part #N980-24
  • Item #1489074
  • Manufacturer Part #980-24
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 1-3/8" (3.5 cm) spout height at outlet
  • 4-3/4" (12.1 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Amisa
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold - PVD
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
27/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-5/16 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
13/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
3-1/16 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed
Trim Only:
No
UPC:
760724332688
Vandal Resistant:
Yes
WaterSense Labeled:
Yes