Valve Trim Kit with Single Lever Handle and Diverter in Satin Gold
Amisa Valve Trim Kit with Single Lever Handle and Diverter in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handle assembly for control valve
- Diverter: order handle & Diverter Valve part #1-617
- Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- Amisa
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724236245