Recessed Mount Toilet Tissue Holder in Satin Nickel - PVD
Annabella Recessed Mount Toilet Tissue Holder in Satin Nickel - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Double-post design with spring-loaded roller
- Includes Installation Hardware
- Complements Annabella product series
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Annabella
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Height:
- 5-1/4
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Length:
- 5-1/4
- Material:
- Brass
- Mount Type:
- Recessed
- Pivoting:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388297281