This product requires certification to purchase.

Toilet Tissue Holder in Satin Nickel

Newport Brass

Seaport Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #N10-81-15S
  • Item #1744259
  • Manufacturer Part #10-81-15S
5 out of 5 Customer Rating
Brand image
Newport Brass

Seaport Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #N10-81-15S
  • Item #1744259
  • Manufacturer Part #10-81-15S
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solid brass construction
  • New Industry Leading lacquer Finish Process
  • Long Life Finishes - 10 Year Warranty
  • Durable, color protected, scratch resistant
  • Green, low VOC, energy efficient finishing process
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
7-13/25 in
Collection:
Seaport
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Height:
22 in
Installation Type:
Freestanding
Length:
7-1/2 in
Material:
Brass
Mount Type:
Freestanding
PipeTubing Size:
97/100 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388012990
Width:
7-61/100 in