This product requires certification to purchase.

24 in. Towel Bar in Oil Rubbed Bronze

Newport Brass

Astaire 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #N30-02/10B
  • Item #3751164
  • Manufacturer Part #30-02/10B
3.4 out of 5 Customer Rating
Brand image
Newport Brass

Astaire 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #N30-02/10B
  • Item #3751164
  • Manufacturer Part #30-02/10B
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements Astaire product series
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Astaire
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Installation Type:
Wall Mount
Length:
24
Material:
Brass
Mount Type:
Wall
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724088288