Front Mount or Side Mount Tank Lever in English Bronze
Astaire Front Mount or Side Mount Tank Lever in English Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1368-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Lever Handle
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 6-505
- Collection:
- Astaire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Depth:
- 1-2/25
- Handle Material:
- Brass
- Handle Type:
- Tank Lever
- Installation Type:
- Front Mount, Side Mount
- Length:
- 3-57/100
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- LSCSCB015LSC
- UPC:
- 760724939412