Trip Lever in Polished Nickel - Natural
Astaire Trip Lever in Polished Nickel - Natural
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Lever Handle
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- 1640 Widespread Lavatory Faucet
- Collection:
- Astaire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- UPC:
- 760724939474
- WaterSense Labeled:
- No