4 in. Brass Handle in Oil Rubbed Bronze
Astor 4 in. Brass Handle in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- ADA compliant lever handle assembly for control valve
- Available in 27 unique finishes
- Flow Control: Order handle & flow control valve part #1-606HT or 1-607HT
- Diverter: Order handle & diverter valve part #1-617
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Astor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 2-9/25 in
- Escutcheon Width:
- 2-9/25 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Style:
- Traditional
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control
- Weight:
- 0.42 lb