6 x 1/2 in. NPT Brass Shower Valve Trim for 1-594 and 1-684
Astor 6 x 1/2 in. NPT Brass Shower Valve Trim for 1-594 and 1-684
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Face plate with ADA Compliant Lever Handle
- Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
- ADA compliant Lever handle assembly options for control valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 1-594 and 1-684
- CSA Certified:
- CSA B125.1
- Collection:
- Astor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 3-1/2
- Diameter:
- 6
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Valve Trim
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- Yes
- UPC:
- 760724473138
- WaterSense Labeled:
- No