This product requires certification to purchase.

Bathroom Sink Faucet with Single Lever Handle in Satin Brass - PVD

Newport Brass

Astor Bathroom Sink Faucet with Single Lever Handle in Satin Brass - PVD

  • Fast #
  • Part #N9203-04
  • Item #4059796
  • Manufacturer Part #9203-04
4.7 out of 5 Customer Rating
Brand image
Newport Brass

Astor Bathroom Sink Faucet with Single Lever Handle in Satin Brass - PVD

  • Fast #
  • Part #N9203-04
  • Item #4059796
  • Manufacturer Part #9203-04
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle
  • Forged brass body with top-mounted handle
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Spout assembly with integral supply hoses
  • Pop-up drain with tailpiece
  • 4-9/16" (11.6 cm) spout height at outlet
  • 6-3/16" (15.7 cm) spout reach (c-c)
  • For single hole configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Astor
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-9/16 in
Spout Reach:
6-3/16 in
Spout Type:
Fixed
Trim Only:
No
UPC:
760724194989
WaterSense Labeled:
Yes