Brass Diverter Plate with Handle in Polished Nickel - Natural
Astor Brass Diverter Plate with Handle in Polished Nickel - Natural
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Face plate with Diverter pull-knob and ADA Compliant Lever Handle
- Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
- ADA compliant lever handle assembly and insert options for control valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 1-595, 1-685
- Collection:
- Astor
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Depth:
- 3-3/8
- Diameter:
- 7-3/4
- Faucet Part Type:
- Diverter Plate with Handle
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724493495