This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Chrome

Newport Brass

Astor Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #N3-914TR-26
  • Item #4875552
  • Manufacturer Part #3-914TR-26
3.3 out of 5 Customer Rating
Brand image
Newport Brass

Astor Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #N3-914TR-26
  • Item #4875552
  • Manufacturer Part #3-914TR-26
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
  • ADA compliant Lever handle assembly
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Astor
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7-1/2 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
760724474593
Valve Trim Type:
Thermostatic