Front Mount or Side Mount Tank Lever in Satin Nickel - PVD
Astor Front Mount or Side Mount Tank Lever in Satin Nickel - PVD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Cross Handle
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 6-505
- Collection:
- Astor
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Depth:
- 1-1/5 in
- Handle Material:
- Brass
- Handle Type:
- Tank Lever
- Installation Type:
- Front Mount, Side Mount
- Length:
- 2-23/25 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724899150