Handle in Oil Rubbed Bronze - Hand Relieved
Astor Handle in Oil Rubbed Bronze - Hand Relieved
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- ADA compliant lever handle assembly for control valve
- Diverter: Order handle & diverter valve part #1-617
- Flow Control: Order handle & flow control valve part #1-606HT or 1-607HT
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Astor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze - Hand Relieved
- Depth:
- 2-61/100
- Escutcheon Height:
- 2-9/25
- Escutcheon Width:
- 2-9/25
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 4-3/100
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 760724473947
- Valve Trim Type:
- Transfer & Diverter, Volume Control
- WaterSense Labeled:
- No