This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Newport Brass

Astor One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #N3-924BP-26
  • Item #511585
  • Manufacturer Part #3-924BP-26
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Astor One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #N3-924BP-26
  • Item #511585
  • Manufacturer Part #3-924BP-26
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Cross Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Solid brass construction, exposed pop-up drain without overflow
  • Color/Finish: Polished Chrome
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Length
3-5/8 in
Shower Arm Reach
3-5/8 in
Showerhead Flow Rate
1.8 gpm
Width
7-3/4 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Astor
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
NSF Certified
No
UPC
760724007630


Recommended Accessories