This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Nickel - Natural (Trim Only)

Newport Brass

Astor One Handle Single Function Shower Faucet in Polished Nickel - Natural (Trim Only)

  • Fast #
  • Part #N3-924BP/15
  • Item #1321777
  • Manufacturer Part #3-924BP/15
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Astor One Handle Single Function Shower Faucet in Polished Nickel - Natural (Trim Only)

  • Fast #
  • Part #N3-924BP/15
  • Item #1321777
  • Manufacturer Part #3-924BP/15
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Cross Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Astor
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Escutcheon Height:
7-3/4 in
Escutcheon Width:
7-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
Height:
7-3/4 in
IAPMO Listed:
Yes
Length:
3-5/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shower Arm Reach:
3-5/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
760724007609
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
7-3/4 in