This product requires certification to purchase.

Pressure Balance Shower Faucet Trim with Single Cross Handle in Venetian Bronze

Newport Brass

Astor Pressure Balance Shower Faucet Trim with Single Cross Handle in Venetian Bronze

  • Fast #
  • Part #N3-924BP-VB
  • Item #4075231
  • Manufacturer Part #3-924BP-VB
4.9 out of 5 Customer Rating
Brand image
Newport Brass

Astor Pressure Balance Shower Faucet Trim with Single Cross Handle in Venetian Bronze

  • Fast #
  • Part #N3-924BP-VB
  • Item #4075231
  • Manufacturer Part #3-924BP-VB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Cross Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Astor
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Length:
3-5/8
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shower Arm Reach:
3-5/8
Showerhead Flow Rate:
2.0
Showerhead Function:
Single
Trim Only:
No
UPC:
760724272502
Width:
7-3/4