Astor Single Handle Bathtub & Shower Faucet in Satin Nickel - PVD Trim Only

Part #N4-914BP/15S  |  Item #4875607  |  Manufacturer Part #4-914BP/15S

$312.20 EACH

Color/Finish: Satin Nickel - PVD

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • ADA compliant lever handle assembly options for control valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASSE Standards: ASSE 1016

Application: Residential

Collection: Astor

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Escutcheon Height: 7-3/4 in

Escutcheon Width: 7-3/4 in

Handle Material: Metal

Handle Type: Lever

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Pressure Balancing