One Handle Single Function Bathtub & Shower Faucet in Polished Nickel - Natural (Trim Only)
Astor One Handle Single Function Bathtub & Shower Faucet in Polished Nickel - Natural (Trim Only)
Frequently Purchased Together
Product Details
- Solid Brass Construction
- ADA compliant traditional cross handle assembly and insert options for control valve
- Available in more than 20 decorative finishes
- 1.8 GPM (6.8 LPM) Max, Shower Only
- Intended for use with Newport Brass rough valve item 1-685 as specified (Required Accessory)
- Face plate with diverter pull-knob and ADA compliant traditional cross handle
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1 (Handle Only)
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Astor
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Diameter:
- 4-1/8 in
- Escutcheon Height:
- 7-3/4 in
- Escutcheon Width:
- 7-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 7-7/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-83/100 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes