This product requires certification to purchase.

Single Handle Valve Trim in Polished Chrome

Newport Brass

Astor Single Handle Valve Trim in Polished Chrome

  • Fast #
  • Part #N4-924BP-26
  • Item #3747998
  • Manufacturer Part #4-924BP-26
5 out of 5 Customer Rating
Brand image
Newport Brass

Astor Single Handle Valve Trim in Polished Chrome

  • Fast #
  • Part #N4-924BP-26
  • Item #3747998
  • Manufacturer Part #4-924BP-26
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • ADA compliant traditional cross handle assembly and insert options for control valve
  • Face plate with ADA compliant traditional cross handle
  • Intended for use with Newport Brass rough valve item 1-684 as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Astor
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-33/50 in
Diameter:
7-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Cross
Height:
7-3/4 in
IAPMO Listed:
Yes
Length:
7-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
760724700630
WaterSense Labeled:
No
Width:
3-33/50 in