Single Handle Vessel Filler Bathroom Sink Faucet in Antique Copper
Astor Single Handle Vessel Filler Bathroom Sink Faucet in Antique Copper
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handle
- Forged brass body with top-mounted handle
- Euro-motion ceramic disc 35 mm valve cartridge
- Spout assembly with integral supply hoses
- 7-7/16" (18.9 cm) spout height at outlet
- 6-3/16" (15.7 cm) spout reach (c-c
- For single hole configurations
- 1.5 gallons (5.7 liters) per minute maximum flow rate
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Astor
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Height:
- 10-5/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 3-7/8
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 7-7/16
- Spout Reach:
- 6-3/16
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 760724180111
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes