This product requires certification to purchase.

Two Handle Bathtub & Shower Faucet in Uncoated Polished Brass - Living (Trim Only)

Newport Brass

Astor Two Handle Bathtub & Shower Faucet in Uncoated Polished Brass - Living (Trim Only)

  • Fast #
  • Part #N3-913TR-03N
  • Item #7096889
  • Manufacturer Part #3-913TR-03N
5 out of 5 Customer Rating
Brand image
Newport Brass

Astor Two Handle Bathtub & Shower Faucet in Uncoated Polished Brass - Living (Trim Only)

  • Fast #
  • Part #N3-913TR-03N
  • Item #7096889
  • Manufacturer Part #3-913TR-03N
5 out of 5 Customer Rating

X Points

Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • Temperature adjust handle for thermostatic valve
  • ADA compliant lever handle assembly for control valve
  • Integrated volume control diverter for directed, variable water flow
  • Maximum temperature override button
  • Intended for use with NEWPORT BRASS® Luxtherm rough 1/2 in valve item 1-741 (1-port), 1-742 (2-port), 1-743 (3-port shared), 1-744 (3-port) or 1-745 (2-port shared) as specified (required accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Astor
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Depth:
3-57/100 in
Diameter:
7-9/100 in
Escutcheon Height:
7-9/100 in
Escutcheon Width:
7-9/100 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
709180085790
Valve Trim Type:
Thermostatic