This product requires certification to purchase.

Two Handle Roman Tub Faucet in Antique Brass

Newport Brass

Astor Two Handle Roman Tub Faucet in Antique Brass

  • Fast #
  • Part #N920-4272-06
  • Item #7385703
  • Manufacturer Part #920-4272-06
4 out of 5 Customer Rating
Brand image
Newport Brass

Astor Two Handle Roman Tub Faucet in Antique Brass

  • Fast #
  • Part #N920-4272-06
  • Item #7385703
  • Manufacturer Part #920-4272-06
4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant traditional cross handles with lever diverter
  • Quarter-turn washerless ceramic disc valve cartridges
  • 3/4" NPT hot and cold inlet fittings
  • 9-1/8” (23.2 cm) tub spout reach from inlet fittings (c-c)
  • 2" (5.1 cm) handshower diameter
  • 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
  • For deck-mounted configurations
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Astor
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub and Shower Faucet
Hand Shower Diameter:
2 in
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Cross
Height:
12-7/8 in
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
No
Tub Spout Reach:
9-1/8 in
Tub Spout Type:
Diverter
UPC:
709180202258
WaterSense Labeled:
Yes