Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel - Natural

Newport Brass

Astor Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel - Natural

Brand image
Newport Brass

Astor Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel - Natural

  • Part #N3-911/15
  • Item #7791648
  • Manufacturer Part #3-911/15
3.9 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

EA: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • ADA compliant lever handles
  • Available in 27 unique finishes
  • 1/2 in NPT spout inlet fitting
  • Rough valve incorporates quarter-turn washer less ceramic disc valve cartridges
  • 7-1/2 in (19.1 cm) spout reach (wall-to-center)
  • Rough valve incorporates a brass valve body assembly
  • Intended for use with Newport Brass rough valve item 1-532T as specified (Required Accessory)
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
Brand Model Compatibility:
1-532U
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Astor
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Drain Included:
No
Faucet Center Size:
7-87/100 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
2-3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
7-1/2 in
Trim Only:
No
Valve Body Material:
Brass
WaterSense Labeled:
Yes

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 15ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';