This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in English Bronze Lever Handle

Newport Brass

Astor Two Handle Widespread Bathroom Sink Faucet in English Bronze Lever Handle

  • Fast #
  • Part #N910C-07
  • Item #7097998
  • Manufacturer Part #910C-07
4.6 out of 5 Customer Rating
Brand image
Newport Brass

Astor Two Handle Widespread Bathroom Sink Faucet in English Bronze Lever Handle

  • Fast #
  • Part #N910C-07
  • Item #7097998
  • Manufacturer Part #910C-07
4.6 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 4-5/16" (11.0 cm) spout height at outlet
  • 5-13/16" (14.8 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Astor
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
6 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
2-7/8 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-5/16 in
Spout Reach:
6-5/16 in
Trim Only:
No
UPC:
760724536420
Vandal Resistant:
Yes
WaterSense Labeled:
Yes