1 Robe Hook in Polished Nickel - Natural
Aylesbury 1 Robe Hook in Polished Nickel - Natural
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Complements Aylesbury product series
- Complements Jacobean product series
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Aylesbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Depth:
- 3-5/16
- Diameter:
- 2-1/4
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 1
- Projection:
- 3-5/16
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724192855