2-Hook Robe Hook in English Bronze
Aylesbury 2-Hook Robe Hook in English Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid brass construction
- Complements Aylesbury product series
- Complements Jacobean product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-23/100
- CARB OTC LEED Compliant:
- No
- Collection:
- Aylesbury
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Depth:
- 5-1/4
- Diameter:
- 2-23/100
- Height:
- 4-77/100
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 5-13/50
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724193234