2 Robe Hook in Polished Nickel - Natural
Aylesbury 2 Robe Hook in Polished Nickel - Natural
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Complements Aylesbury product series
- Complements Jacobean product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-23/100
- CARB OTC LEED Compliant:
- No
- Collection:
- Aylesbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Depth:
- 5-13/50
- Diameter:
- 2-23/100
- GSA Approved:
- No
- Height:
- 4-77/100
- Installation Type:
- Wall Mount
- Length:
- 2-23/100
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 5-1/4
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724193388
- Width:
- 5-13/50