3-5/16 in. Towel Ring in Antique Nickel
Aylesbury 3-5/16 in. Towel Ring in Antique Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Single-post, horizontal pivot design with hanging, closed ring
- Includes Installation Hardware
- Complements Aylesbury product series
- Complements Jacobean product series
Specifications
- ADA Compliant:
- No
- Collection:
- Aylesbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 3-5/16
- Diameter:
- 6-13/16
- Height:
- 7-15/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-5/16
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 760724192596