This product requires certification to purchase.

4-1/16 in. Brass Handle in Polished Nickel

Newport Brass

Aylesbury 4-1/16 in. Brass Handle in Polished Nickel

  • Fast #
  • Part #N3-373-15
  • Item #4073679
  • Manufacturer Part #3-373-15
3.3 out of 5 Customer Rating
Brand image
Newport Brass

Aylesbury 4-1/16 in. Brass Handle in Polished Nickel

  • Fast #
  • Part #N3-373-15
  • Item #4073679
  • Manufacturer Part #3-373-15
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1
Collection:
Aylesbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Handle
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724250623