Brass Valve Trim in English Bronze
Jacobean Brass Valve Trim in English Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Solid brass construction
- Temperature adjust handle for thermostatic valve
- ADA compliant cross handle assembly for control valve
- Integrated volume control diverter for directed, variable water flow
- Maximum temperature override button
- Intended for use with NEWPORT BRASS® Luxtherm rough 1/2 in valve item 1-741 (1-port), 1-742 (2-port), 1-743 (3-port shared), 1-744 (3-port) or 1-745 (2-port shared) as specified (required accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Jacobean
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Depth:
- 3-41/50
- Diameter:
- 7-9/100
- Escutcheon Height:
- 7-9/100
- Escutcheon Width:
- 7-9/100
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 760724555230
- Valve Trim Type:
- Thermostatic