
Newport Brass
Aylesbury Brass Valve Trim in Satin Brass - PVD
Part #N3-2404TR/04 | Item #4071742 | Manufacturer Part #3-2404TR/04
How to get it:
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Temperature-adjust handle for thermostatic valve
- Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
- ADA compliant cross handle assembly options for control valve
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
Brand Model Compatibility: 1-540 Rough Valve
CSA Certified: CSA B125.1
Collection: Aylesbury
Color Finish: Satin Brass - PVD
Color Finish Category: Brass Tones
Diameter: 7-1/2 in
Faucet Part Type: Valve Trim
Green: WaterSense, Yes
Handle Material: Metal
Handle Type: Cross
IAPMO Listed: Yes
Material: Brass
Number of Handles: Single Handle
Trim Only: Yes
Valve Size: 3/4 in
Valve Type: Thermostatic Valve
WaterSense Labeled: Yes
Width: 3-3/8 in