Round Closed Towel Ring in Polished Chrome
Aylesbury Round Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Single-post, horizontal pivot design with hanging, closed ring
- Includes Installation Hardware
- Complements Aylesbury product series
- Complements Jacobean product series
Specifications
- ADA Compliant:
- No
- Collection:
- Aylesbury
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/16
- Diameter:
- 6-13/16
- Height:
- 7-15/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-5/16
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 760724192626
- Width:
- 8-13/50