Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Aylesbury Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Face plate with ADA compliant cross handle
- Intended for use with Newport Brass rough valve item 1-684 as specified (required accessory)
- ADA compliant cross handle assembly options for control valve
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Aylesbury
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shower Arm Reach:
- 4-1/16
- Trim Only:
- Yes
- UPC:
- 760724186885
- Valve Trim Type:
- Pressure Balancing