Single Handle Shower Faucet
Aylesbury Single Handle Shower Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Faceplate with ADA compliant lever handle
- Intended for use with NEWPORT BRASS® rough valve item 1-594 or 1-684 as specified (required accessory)
- 1.8 gal (6.7 Lpm) maximum flow rate showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Aylesbury
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Depth:
- 4-3/50 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shower Arm Reach:
- 11-44/100 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 760724188049
- Valve Trim Type:
- Pressure Balancing