Single Handle Thermostatic Valve Trim in Flat Black
Aylesbury Single Handle Thermostatic Valve Trim in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Temperature-adjust handle for thermostatic valve
- Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
- ADA compliant lever handle assembly options for control valve
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Aylesbury
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 760724216056
- Valve Trim Type:
- Thermostatic