This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Satin Nickel - PVD

Newport Brass

Aylesbury Single Handle Thermostatic Valve Trim in Satin Nickel - PVD

  • Fast #
  • Part #N3-2404TR-15S
  • Item #4073846
  • Manufacturer Part #3-2404TR-15S
5 out of 5 Customer Rating
Brand image
Newport Brass

Aylesbury Single Handle Thermostatic Valve Trim in Satin Nickel - PVD

  • Fast #
  • Part #N3-2404TR-15S
  • Item #4073846
  • Manufacturer Part #3-2404TR-15S
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
  • ADA compliant cross handle assembly options for control valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Aylesbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Type:
Cross
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shower Arm Reach:
3-3/8
Trim Only:
Yes
UPC:
760724199502
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No