Three Handle Wall Mount Tub Filler with Handshower in Polished Nickel
Aylesbury Three Handle Wall Mount Tub Filler with Handshower in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Lever handles
- 20-point cartridge facilitates easy handle alignment
- Floor mount kit items 3-196 or 3-226 sold separately
- Quarter-turn washer less ceramic disc valve cartridges
- 3/4 in NPT hot and cold inlet fittings
- ADA Compliant (Handles Only)
- 2.08 in (5.3 cm) hand shower diameter
- For wall mounted configurations, all is included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Aylesbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11-13/50
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 12.0 gpm
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-2/25
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-9/10
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 4-1/50
- Spout Type:
- Tub
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 7
- Tub Spout Type:
- Diverter
- UPC:
- 760724488521
- WaterSense Labeled:
- Yes
- Width:
- 12-3/5