This product requires certification to purchase.

Trip Lever in Satin Brass

Newport Brass

Aylesbury Trip Lever in Satin Brass

  • Fast #
  • Part #N2-645-04
  • Item #4070756
  • Manufacturer Part #2-645-04
5 out of 5 Customer Rating
Brand image
Newport Brass

Aylesbury Trip Lever in Satin Brass

  • Fast #
  • Part #N2-645-04
  • Item #4070756
  • Manufacturer Part #2-645-04
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Lever Handle
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
1-617, 1-606, 1-607 Diverter
Collection:
Aylesbury
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1-6/25 in
Diameter:
49/50 in
Handle Material:
Metal
Handle Type:
Lever
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724191520
WaterSense Labeled:
No
Width:
4-9/16 in